Zoro Homepage

Ratcheting Wrench, Head Size 5/8 in x No 20

  • Mfr # JSCR20-TT

  • Zoro # G8601451


product price: $41.55
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 1/4 in
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR20-TT
Zoro #
G8601451
UPC #
662679126926
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Wrench Head Sizes
5/8 in x #20
Head Size
5/8 in
Size
5/8"
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Non-Reversing, Anti-Slip, Spline
Material
Alloy Steel
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Tether Capable
Tether Ready
Wrench Shape
Straight
Reversing
No
Wrench Material
Alloy Steel
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Item
Ratcheting Wrench
Box End Style
Spline
Offset
15 Degrees
Insulated
No
Min. Arc Swing
5 Degrees
Number of Geared Teeth
72
Wrench Item
Ratcheting Combination Wrench
Standards
ASME
Flexible Head
No
Includes
Switch Lever
Anti-Slip Design
Yes
Measurement Type
SAE
Tether Style
Tether Included
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Weight
0.32 lb
Head Offset Angle
15 Degrees
Box End Type
Spline Box End
Opening Type
Hex
Non-Magnetic
No
Head Type
Offset
Handle Color
Silver
Ratcheting
Yes
Corrosion Resistant
Yes
Nonsparking
No

Description

Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
Chrome-vanadium box ends and switch levers provide high strength and durability

Additional Features:

  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.