Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 8mm

  • Mfr # JSCVM08

  • Zoro # G2066617


product price: $20.79
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
5 1/2 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM08
Zoro #
G2066617
UPC #
662679972707
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Head Size
8 mm
Wrench Head Sizes
8mm
Size
8mm
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Min. Arc Swing
5 Degrees
Insulated
No
Number of Geared Teeth
72
Head Movement
Fixed
Offset
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Chrome Vanadium Steel
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Flexible Head
No
Reversing
Yes
Box End Style
Spline
Single End/Double End
Double End
Item
Ratcheting Wrench
Standards
ASME B107.100-2010
Includes
Switch Lever
Opening Type
Hex
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Handle Color
Silver
Tether Style
Tether Capable
Anti-Slip Design
Yes
Weight
0.07 lb
Box End Type
Spline Box End
Handle Type
One Piece
Head Type
Offset
Measurement Type
Metric
Ratcheting
Yes
Nonsparking
No

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.