Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # JSCRMT-12S

  • Zoro # G5318196


product price: $194.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRMT-12S
Zoro #
G5318196
UPC #
662679113223
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Length Style
Standard
Range of Head Sizes
8 mm to 19 mm
Range of Lengths
5 1/2 in to 9 3/4 in
Head Thickness
1/8 in to 1/4 in

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
12
Includes
(12) Non-Reversible Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Ratcheting
Yes
Wrench Item
Ratcheting Combination Wrench
Standards
ASME
Head Movement
Fixed
Flexible Head
No
Number of Geared Teeth
72
Wrench Shape
Straight
Accessories
Tool Roll
Wrench Product Grouping
Wrench Sets
Reversing
No
Offset
0 Degrees
Measurement Type
Metric
Min. Arc Swing
5 Degrees
Wrench Material
Steel
Insulated
No
Corrosion Resistant
Yes
Number of Tools
12
Head Type
Standard
Container Color
Red
Opening Type
Rounded
Handle Type
One Piece
Head Offset Angle
0 Degrees
Container Type
Tool Roll
Opening Angle (Deg.)
15 Degrees
Material
Alloy Steel
Weight
3.22 lb
Tether Style
Tether Capable
Box End Type
12-Point Box End
Non-Magnetic
No
Nonsparking
No
Anti-Slip Design
Yes

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Box end is countersunk for easy application to the fastener
Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.