Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination

  • Mfr # JSCRMT-7S

  • Zoro # G8514764


product price: $166.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRMT-7S
Zoro #
G8514764
UPC #
662679125196
Country of Origin
United States

Dimensions

Size
10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm
Wrench Head Sizes
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm
Range of Lengths
6 1/4 in to 9 5/16 in
Head Thickness
1/8 in to 3/16 in
Wrench Length Style
Standard
Head Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm
Range of Head Sizes
10 mm to 18 mm

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
7
Wrench Shape
Straight
Measurement Type
Metric
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Offset
Yes
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Number of Geared Teeth
72
Flexible Head
No
Wrench Item
Ratcheting Combination Wrench
Insulated
No
Reversing
No
Wrench Material
Steel
Standards
ASME
Includes
(7) Non-Reversible Ratcheting Combination Wrenches: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm; (1) Canvas Tool Pouch
Container Type
Canvas Pouch
Number of Tools
7
Opening Angle (Deg.)
15 Degrees
Container Color
Red
Material
Alloy Steel
Anti-Slip Design
Yes
Weight
1.94 lb
Handle Type
One Piece
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Type
Hex
Head Type
Offset
Non-Magnetic
No
Nonsparking
No
Box End Type
12-Point Box End

Description

12 Point Non-Reversible Ratcheting Wrenches
Weight: 1.94lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.