Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # JSCVMT-8S

  • Zoro # G8514773


product price: $226.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm
Wrench Style
Combination, Antislip, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVMT-8S
Zoro #
G8514773
UPC #
662679125202
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm
Wrench Head Sizes
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm
Range of Lengths
5 1/2 in to 9 5/16 in
Head Thickness
1/8 in to 3/16 in
Range of Head Sizes
8 mm to 18 mm
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination, Antislip, Open End
Number of Points
12
Number of Pieces
8
Flexible Head
No
Wrench Product Grouping
Wrench Sets
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
72
Wrench Material
Steel
Includes
(8) Reversible Ratcheting Combination Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm
Ratcheting
Yes
Offset
15 Degrees
Insulated
No
Min. Arc Swing
5 Degrees
Standards
ASME B107.100-2010
Reversing
Yes
Wrench Shape
Straight
Accessories
Tool Roll
Head Movement
Fixed
Measurement Type
Metric
Nonsparking
No
Anti-Slip Design
Yes
Weight
2.15 lb
Number of Tools
8
Handle Type
I-Beam
Head Offset Angle
15 Degrees
Material
Alloy Steel
Tether Style
Tether Capable
Container Color
Red
Box End Type
12-Point Box End
Non-Magnetic
No
Head Type
Offset
Opening Type
Hex
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Container Type
Tool Roll

Description

Anti-Slip Design (ASD) open end
Smooth transition from head to shank
Industrial strength I-Beam shank provides broad bearing surface helping improve comfort and helping reduce hand fatigue

Additional Features:

  • Protected switch lever helps prevent accidental reversal
  • Compact ratcheting head improves access
  • 72 teeth provide 5° ratcheting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.