Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # JSCVT-9S

  • Zoro # G5320201


product price: $219.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVT-9S
Zoro #
G5320201
UPC #
662679113230
Country of Origin
Taiwan, Province of China

Dimensions

Size
9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Head Sizes
9/32 in to 3/4 in
Head Size
9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
5 1/2 in to 9 3/4 in
Wrench Length Style
Standard
Head Thickness
1/8 in to 1/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
9
Ratcheting
Yes
Head Movement
Fixed
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Steel
Wrench Product Grouping
Wrench Sets
Number of Geared Teeth
72
Accessories
Tool Roll
Min. Arc Swing
5 Degrees
Measurement Type
SAE
Reversing
Yes
Offset
15 Degrees
Standards
ASME B107.100-2010
Includes
(9) Reversible Ratcheting Combination Wrenches: 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Insulated
No
Flexible Head
No
Wrench Shape
Straight
Non-Magnetic
No
Nonsparking
No
Head Type
Offset
Head Offset Angle
15 Degrees
Material
Alloy Steel
Number of Tools
9
Weight
7.9 lb
Handle Type
One Piece
Corrosion Resistant
Yes
Container Color
Red
Container Type
Tool Roll
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Box End Type
12-Point Box End
Tether Style
Tether Capable
Anti-Slip Design
Yes

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Box end is countersunk for easy application to the fastener
Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.