Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination, Spline

  • Mfr # JSCVF-8S

  • Zoro # G5320192


product price: $208.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Black Chrome
Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Combination, Locking
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVF-8S
Zoro #
G5320192
UPC #
662679113186
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
5 in to 8 1/2 in
Wrench Length Style
Standard
Head Thickness
9/32 in, 17/64 in to 11/32, 7/16
Range of Head Sizes
1/4 in to 3/4 in
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Black Chrome
Wrench Style
Combination, Locking
Number of Points
12
Number of Pieces
8
Head Movement
Flexible
Offset
0 Degrees
Insulated
No
Wrench Material
Steel
Flexible Head
Yes
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Number of Geared Teeth
72
Standards
ASME
Min. Arc Swing
5 Degrees
Accessories
Tool Roll
Wrench Item
Ratcheting Combination Wrench
Includes
(8) Reversible Combination Locking Flex Head Spline Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Reversing
Yes
Ratcheting
Yes
Non-Magnetic
No
Handle Type
One Piece
Corrosion Resistant
Yes
Material
Alloy Steel
Box End Type
Spline Box End
Anti-Slip Design
Yes
Head Type
Flexible
Container Color
Red
Head Offset Angle
0 Degrees
Tether Style
Tether Capable
Number of Tools
8
Container Type
Tool Roll
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Weight
2.3 lb
Products By Industry
General Approach

Description

180 degree flexibility
Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.