Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination, Stubby

  • Mfr # JSCVMS-13S

  • Zoro # G7555852


product price: $315.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Black Chrome
Size
6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
Stubby, Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVMS-13S
Zoro #
G7555852
UPC #
662679113179
Country of Origin
Taiwan, Province of China

Dimensions

Size
6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Head Sizes
6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Length Style
Stubby
Range of Lengths
3 1/2 in to 5 1/2 in
Head Size
6 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Head Sizes
6 mm to 19 mm
Head Thickness
1/8 in to 1/4 in

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Black Chrome
Wrench Style
Stubby, Combination
Number of Points
12
Number of Pieces
13
Accessories
Tool Roll
Wrench Product Grouping
Wrench Sets
Offset
15 Degrees
Reversing
Yes
Includes
(13) Stubby Reversible Ratcheting Combination Spline Wrenches: 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Material
Steel
Standards
ASME
Flexible Head
No
Wrench Shape
Straight
Head Movement
Fixed
Measurement Type
Metric
Min. Arc Swing
5 Degrees
Number of Geared Teeth
72
Insulated
No
Ratcheting
Yes
Wrench Item
Ratcheting Combination Wrench
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Container Color
Red
Nonsparking
No
Non-Magnetic
No
Box End Type
Spline Box End
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Head Type
Offset
Number of Tools
13
Material
Alloy Steel
Container Type
Tool Roll
Tether Style
Tether Capable
Opening Type
Rounded
Anti-Slip Design
Yes
Weight
2.29 lb

Description

Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
15-Degree angled offset box end helps keep shank clear of obstructions

Additional Features:

  • Chrome-vanadium box ends and switch levers provide high strength and durability
  • Box end is countersunk for easy application to the fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.