Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Double Box End

  • Mfr # J1180MA

  • Zoro # G2517706


product price: $172.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm
Wrench Style
Double Box End
Number of Points
6, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1180MA
Zoro #
G2517706
UPC #
662679062453
Country of Origin
United States

Dimensions

Size
7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm
Wrench Head Sizes
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
Head Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Standard
Range of Head Sizes
7 mm to 21 mm

Details

Item
Box End Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Double Box End
Number of Points
6, 12
Number of Pieces
7
Measurement Type
Metric
Flexible Head
No
Offset
25 Degrees
Head Movement
Fixed
Standards
ASME
Number of Geared Teeth
72
Wrench Product Grouping
Wrench Sets
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Accessories
Vinyl Pouch
Includes
(7) Offset Reversible Ratcheting Double Box Wrenches: 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm; (1) Canvas Tool Pouch
Ratcheting
Yes
Wrench Shape
Straight
Reversing
Yes
Wrench Item
Ratcheting Box End Wrench
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Material
Steel
Head Type
Offset
Weight
3.6 lb
Container Type
Pouch
Grip Style
Plain
Handle Type
One Piece
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Number of Tools
7
Non-Magnetic
No
Head Offset Angle
25 Degrees
Container Color
Red
Box End Type
12-Point Box End, 6-Point Box End
Handle Color
Silver
Single End/Double End
Double End
Nonsparking
No
Material
Alloy Steel

Description

Full polish finish provides corrosion resistance and easy-to-clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
6-point box end allows larger wrench to fastener contact area which helps prevent rounding of the fastener

Additional Features:

  • 25° offset box end helps keep shank clear of obstructions
  • Reversing switch lever allows for easy changes in turning direction which helps improve speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.