Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Double Box End

  • Mfr # J1190A

  • Zoro # G2803936


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Size
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1190A
Zoro #
G2803936
UPC #
662679061135
Country of Origin
United States

Dimensions

Size
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"
Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Standard
Range of Head Sizes
1/4 in to 7/8 in

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ANSI
Head Type
Standard
Measurement Type
SAE
Insulated
No
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Product Grouping
Wrench Sets
Includes
(5) Ratcheting Double Box Wrenches: 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"; (1) Canvas Tool Pouch
Offset
0 Degrees
Number of Geared Teeth
72
Wrench Item
Ratcheting Box End Wrench
Number of Pieces
5
Reversing
No
Flexible Head
No
Wrench Shape
Straight
Wrench Style
Double Box End
Ratcheting
Yes
Head Movement
Fixed
Accessories
Vinyl pouch
Wrench Material
Steel
Tether Capable
Tether Capable
Container Type
Pouch
Number of Tools
5
Tether Style
Not Tether Capable
Container Color
Red
Non-Magnetic
No
Handle Type
One Piece
Corrosion Resistant
Yes
Head Offset Angle
0 Degrees
Nonsparking
No
Single End/Double End
Double End
Handle Color
Silver
Grip Style
Plain
Weight
1.72 lb
Box End Type
12-Point Box End

Description

Full polish finish provides corrosion resistance and easy-to-clean surfaces
Shorter length for access to confined workspaces
The wrench self-aligns with the fastener

Additional Features:

  • 12-point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.