Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Double Box End

  • Mfr # J1190MA

  • Zoro # G2193082


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Size
7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm
SAE or Metric
Metric
Number of Points
6, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1190MA
Zoro #
G2193082
UPC #
662679062460
Country of Origin
United States

Dimensions

Size
7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm
Wrench Head Sizes
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Head Thickness
3/8 in, 1/2 in
Range of Head Sizes
7 mm to 17 mm
Head Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Wrench Length Style
Stubby

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
6, 12
Standards
ANSI
Head Type
Standard
Includes
(5) Ratcheting Double Box Wrenches: 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm; (1) Canvas Tool Pouch
Number of Pieces
5
Number of Geared Teeth
72
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Style
Double Box End
Wrench Product Grouping
Wrench Sets
Offset
0 Degrees
Measurement Type
Metric
Ratcheting
Yes
Wrench Material
Steel
Head Movement
Fixed
Reversing
No
Flexible Head
No
Wrench Item
Ratcheting Box End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Accessories
Tool Roll
Insulated
No
Wrench Shape
Straight
Tether Style
Not Tether Capable
Number of Tools
5
Handle Type
One Piece
Head Offset Angle
0 Degrees
Handle Color
Silver
Single End/Double End
Double End
Container Type
Pouch
Corrosion Resistant
Yes
Container Color
Red
Non-Magnetic
No
Box End Type
12-Point Box End, 6-Point Box End
Weight
2.12 lb
Grip Style
Plain
Nonsparking
No

Description

Full polish finish provides corrosion resistance and easy-to-clean surfaces
Shorter length for access to confined workspaces
The wrench self-aligns with the fastener

Additional Features:

  • 6-point box end allows for a large wrench to fastener contact area which helps prevent fastener rounding
  • 12 point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.