Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Pieces 12

  • Mfr # JSCVMF-12S

  • Zoro # G5318205


product price: $310.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Black Chrome
Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
Combination, Locking
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVMF-12S
Zoro #
G5318205
UPC #
662679113193
Country of Origin
Taiwan, Province of China

Dimensions

Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Lengths
5 in to 8 1/2 in
Range of Head Sizes
8 mm to 19 mm
Wrench Length Style
Standard
Head Thickness
9/32 in, 17/64 in to 11/32, 7/16

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Black Chrome
Wrench Style
Combination, Locking
Number of Points
12
Number of Pieces
12
Wrench Material
Steel
Wrench Item
Ratcheting Combination Wrench
Reversing
Yes
Number of Geared Teeth
72
Head Movement
Flexible
Measurement Type
Metric
Flexible Head
Yes
Includes
(12) Reversible Combination Locking Flex Head Spline Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Shape
Straight
Offset
0 Degrees
Wrench Product Grouping
Wrench Sets
Insulated
No
Standards
ASME
Accessories
Tool Roll
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Corrosion Resistant
Yes
Container Type
Tool Roll
Weight
3.28 lb
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Container Color
Red
Number of Tools
12
Box End Type
Spline Box End
Anti-Slip Design
Yes
Head Type
Flexible
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
0 Degrees
Tether Style
Tether Capable
Handle Type
One Piece
Material
Alloy Steel

Description

180 degree flexibility
Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.