Ratcheting Wrench Set, Pieces 13

PROTO| Zoro #: G1193717| Mfr #: JSCVM-13S

$199.84 /ea

This item ships free. Details.Standard ground shipping.
Flexible Head: NoOffset: 15 DegreesWrench Material: Alloy Steel
Save 15%. Sign up for Z-mail.


Zoro #: G1193717 Mfr #: JSCVM-13S
Flexible Head: NoOffset: 15 Degrees
Wrench Material: Alloy SteelWrenches Included:
Finish: Black ChromeMin. Arc Swing: 5 Degrees
Reversing: YesStandards: ANSI
Number of Pieces: 13Number of Points: 12
Wrench Style: Item: Combination Wrench Set
Number of Geared Teeth: 72Accessories: Vinyl Pouch
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China


Wrench Sets, Ratcheting Combination Wrench, Reversing Yes, Metric, Number of Points 12, Insulated No, Number of Pieces 13, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Finish Black Chrome, Standards ANSI