Zoro Homepage
This item is Discontinued.
Proto Ratcheting Wrench Set, Pieces 9 JSCR-9S-TT

Ratcheting Wrench Set, Pieces 9 (Discontinued)

  • Mfr # JSCR-9S-TT
  • Zoro # G0095131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR-9S-TT
Zoro #
G0095131
UPC #
662679126858
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Thickness
1/8 in to 1/4 in
Range of Lengths
5 in to 9 3/4 in
Range of Head Sizes
1/4 in to 3/4 in
Wrench Length Style
Standard
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Black Chrome
Wrench Style
Combination, Antislip, Open End
Number of Points
12
Number of Pieces
9
Includes
(9) Non-Reversible Ratcheting Combination Spline Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Insulated
No
Wrench Product Grouping
Wrench Sets
Measurement Type
SAE
Offset
0 Degrees
Flexible Head
No
Reversing
No
Wrench Shape
Straight
Ratcheting
Yes
Number of Geared Teeth
72
Standards
ANSI
Head Movement
Fixed
Wrench Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
5 Degrees
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Material
Alloy Steel
Container Color
Red
Handle Type
One Piece
Head Offset Angle
0 Degrees
Number of Tools
9
Nonsparking
No
Weight
2.71 lb
Container Type
Tool Roll
Box End Type
Spline Box End
Opening Type
Rounded
Tether Style
Tether Ready
Head Type
Standard
Corrosion Resistant
Yes
Anti-Slip Design
Yes

Description

If you are looking for a reliable set of combination wrenches, Proto's JSCR-9S-TT Ratcheting Wrench Set is the one to go for. It comes with 9 pieces that have a maximum torque of 100 ft. lbs. This ratcheting wrench set has a size range from 1/4" to 3/4". The combination wrench style ensures fast and easy socket engagement, while the antislip design prevents slippage under pressure. These wrenches have an open end and feature 12 points on each jaw. Each wrench is made of black chrome vanadium steel for better durability and strength against wear and corrosion. Proto Tools' JSCR-9S-TT Ratcheting Wrench Set is the professional choice when it comes to handling tough jobs in the shop or field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.