Zoro Homepage

Ratcheting Wrench Set, Pieces 9

  • Mfr # JSCR-9S

  • Zoro # G1976895


product price: $142.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Black Chrome
Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Combination, Antislip, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCR-9S
Zoro #
G1976895
UPC #
662679973490
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Thickness
1/8 in to 1/4 in
Wrench Length Style
Standard
Range of Lengths
5 in to 9 3/4 in
Range of Head Sizes
1/4 in to 3/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Black Chrome
Wrench Style
Combination, Antislip, Open End
Number of Points
12
Number of Pieces
9
Includes
(9) Non-Reversible Ratcheting Combination Spline Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Vinyl Pouch
Measurement Type
SAE
Standards
ANSI
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Insulated
No
Accessories
Vinyl Pouch
Offset
0 Degrees
Flexible Head
No
Wrench Item
Ratcheting Combination Wrench
Ratcheting
Yes
Head Movement
Fixed
Min. Arc Swing
5 Degrees
Reversing
No
Wrench Material
Alloy Steel
Number of Geared Teeth
72
Head Type
Standard
Number of Tools
9
Weight
2.71 lb
Non-Magnetic
No
Container Type
Tool Roll
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Handle Type
One Piece
Anti-Slip Design
Yes
Tether Style
Tether Capable
Box End Type
Spline Box End
Corrosion Resistant
Yes
Container Color
Red
Material
Alloy Steel
Head Offset Angle
0 Degrees

Description

Black chrome finish is corrosion resistant and visually distinctive
Non-reversing ratcheting wrenches can be flipped over to turn the fastener in the opposite direction
Ratcheting spline box end is countersunk for easy application to the fastener

Additional Features:

  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which help apply force over a large area helping to reduce risk of fastener rounding
  • Spline design also helps prevent rounding of corners and other fastener damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.