Zoro Homepage

Repair Kit

  • Mfr # JCTR10RK

  • Zoro # G7286395


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. JCTR10
Overall Length
9 1/2 in
Includes
12 in Flexible Hose with Fitting, 14 mm Long Reach Spark Plug Adapter with O-Ring, 14 mm x 18 mm Spark Plug Adapter, Quick Coupling with Side Release
Impact Rated
No
For Use With Mfr. Model Number
JCTR10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCTR10RK
Zoro #
G7286395
UPC #
662679532772
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in

Details

Item
Compression Tester Kit
For Use With
Mfr. No. JCTR10
Includes
12 in Flexible Hose with Fitting, 14 mm Long Reach Spark Plug Adapter with O-Ring, 14 mm x 18 mm Spark Plug Adapter, Quick Coupling with Side Release
Impact Rated
No
For Use With Mfr. Model Number
JCTR10
Features
Compatible with JCTR10
Testing Application
Compression Tester
Tool Type
Compression Tester Kit

Description

Replacement part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.