Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tips, 0.120 In, For 3R309, 8 Pc

  • Mfr # J363

  • Zoro # G7308271


product price: $29.49
/ea

Key Features

For Use With
Retaining Ring Pliers
Material
Steel
Type
0.120 in Size, 8 Piece
Includes
(2) Each 0, 15, 45, and 90 Deg Tip Angles
For Use With Mfr. Model Number
J361
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J363
Zoro #
G7308271
UPC #
662679031572
Country of Origin
United States

Details

Item
Replacement Tips
For Use With
Retaining Ring Pliers
Material
Steel
Type
0.120 in Size, 8 Piece
Includes
(2) Each 0, 15, 45, and 90 Deg Tip Angles
For Use With Mfr. Model Number
J361
Impact Rated
No
Compatible with Manufacturer Model Number
J361
Number of Pieces
8
Accessory Type
Replacement Tips
Weight
0.2 lb
Compatible with Brand
Proto
Compatible Manufacturer Part Number
J361
Compatible Manufacturer Model Number
J361
For Use with Mfr. Model Number
J361
Compatible with Manufacturer Model No.
J361
Compatible with Mfr. Model No.
J361
For Use with Mfr Model Number
J361
Compatible Pump Manufacturer Part Number
J361
Compatible Mfr. Model Number
J361

Description

8 Tips.
2 each of .120 Tips in 0°, 15°, 45°, 90°.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.