Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ret Ring Plier Tips for 5C601, 16 pcs

  • Mfr # J380T

  • Zoro # G4329166


product price: $18.99
/ea

Key Features

For Use With
Retaining Ring Pliers
Type
16 Piece
Includes
4 of Each Size 0.038 x 90, 0.047 x 45, 0.047 x 0 And 0.070 in x 0 Deg
Impact Rated
No
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J380T
Zoro #
G4329166
UPC #
662679031398
Country of Origin
United States

Details

Item
Retaining Ring Plier Tips
For Use With
Retaining Ring Pliers
Type
16 Piece
Includes
4 of Each Size 0.038 x 90, 0.047 x 45, 0.047 x 0 And 0.070 in x 0 Deg
Impact Rated
No
Number of Pieces
16
Compatible with Manufacturer Model Number
J380
Accessory Type
Plier Tips
Compatible with Brand
Proto
Compatible Manufacturer Part Number
J380
Compatible Manufacturer Model Number
J380
For Use with Mfr. Model Number
J380
For Use With Mfr. Model Number
J380
Compatible with Manufacturer Model No.
J380
Compatible with Mfr. Model No.
J380
For Use with Mfr Model Number
J380
Compatible Pump Manufacturer Part Number
J380
Compatible Mfr. Model Number
J380

Description

16 Tips.
4 each of: .038 90°, .047 45°, .047 0°, .070 0°.
Plastic storage case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.