Shop PROTO
See all product information
Create Account
Retain Ring
- Mfr # J373A
- Zoro # G423649753
product price:Â
$
20.99
/ea
Key Features
Plier Type
Retaining Ring Pliers
Tip Angle
45 Degrees
Overall Length
5 3/4 in
Conversion Mechanism
Convertible Mechanism
For Maximum Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J373A
- Zoro #
- G423649753
- UPC #
- 0662679204334
- Country of Origin
- United States
- Item
- Retain Ring
- Plier Type
- Retaining Ring Pliers
- Tip Angle
- 45 Degrees
- Conversion Mechanism
- Convertible Mechanism
- For Ring Type
- External, Internal
- Plier Material
- Steel
- Steel Type
- Heat Treated Steel
- For Use With
- Retaining Rings
- Weight
- 0.15 lb
Dimensions
- Overall Length
- 5 3/4 in
- For Maximum Bore Diameter
- 1 in
- For Maximum Shaft Diameter
- 7/8 in
- For Minimum Bore Diameter
- 5/8 in
- For Minimum Shaft Diameter
- 11/16 in
Description
Retain Ring, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Overall Length 5 3/4 in, For Minimum Bore Diameter 5/8 in, For Maximum Bore Diameter 1 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 11/16 in, For Maximum Shaft Diameter 7/8 in, Conversion Mechanism Convertible Mechanism, For Use With Retaining Rings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.