Zoro Homepage

Retaining Ring Pliers, 0.025 In Tip, 0 Deg

  • Mfr # J390

  • Zoro # G7491181


product price: $16.19
/ea

Key Features

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Internal
Number of Pieces
1
For Bore Dia.
1/4 in to 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J390
Zoro #
G7491181
UPC #
662679031770
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
For Bore Dia.
1/4 in to 5/8 in
Tip Dia.
0.025 in
For Minimum Bore Diameter
1/4 in
For Maximum Bore Diameter
5/8 in
Tip Diameter
0.025 in

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Internal
Number of Pieces
1
Handle Design
Cushion Grip
Standards
ASME B107.19
Tip Type
Fixed
Handle Color
Red
Spring Return
No
Item
Retaining Ring Plier
Tip Angle
0 Degrees
Plier Style
Internal
Plier Product Group
Pliers
Weight
0.14 lb
Non-Sparking
No
Grip Style
Standard Cushion
Handle Style
Cushion Grip
Plier Type
Retaining Ring Pliers
For Use With
Retaining Rings
Steel Type
Carbon Steel
For Ring Type
Internal
Replaceable Tips
No
Plier Material
Steel
Jaw Opening Type
Manual
Tip Shape
Round
Type
Internal

Description

When you need to install retaining rings, this Proto J390 Retaining Ring Pliers is the perfect tool for the job. Ideal for installing retaining rings in 1/4 in. to 5/8 in. bores, this plier has a 0.025" tip and 0 degrees angle tip. The plier is made of carbon steel with a cushion grip handle that provides comfort and control when working on your project. It also has a fixed tip which allows you to work with precision and accuracy every time. If you are looking for an efficient way to install retaining rings, this Proto Retaining Ring Plier will meet all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.