Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.038In Tip, 90 Deg

  • Mfr # J371

  • Zoro # G7531404


product price: $27.29
/ea

Key Features

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Convertible
Number of Pieces
1
Handle Design
Plastic Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J371
Zoro #
G7531404
UPC #
662679031640
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Tip Dia.
0.038 in
For Shaft Dia.
1/8 in to 5/32 in
For Bore Dia.
3/4 in to 1 in
For Maximum Shaft Diameter
25/32 in
For Minimum Bore Diameter
3/8 in
Tip Diameter
0.038 in
For Minimum Shaft Diameter
1/2 in
For Maximum Bore Diameter
9/16 in

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Convertible
Number of Pieces
1
Handle Design
Plastic Dipped
Standards
ASME B107.500-2010
Tip Type
Fixed
Spring Return
No
Tip Angle
90 Degrees
Plier Product Group
Pliers
Handle Color
Red
Item
Retaining Ring Plier
Plier Style
Convertible
Handle Style
Plastic Dipped
Grip Style
Standard Cushion
For Ring Type
External, Internal
For Use With
Retaining Rings
Jaw Opening Type
Manual
Plier Material
Steel
Conversion Mechanism
Pivot Screw
Non-Sparking
No
Steel Type
Carbon Steel
Weight
0.16 lb
Replaceable Tips
No
Plier Type
Retaining Ring Pliers
Type
Convertible

Description

Converts from internal to external or vice versa, when pivot screw is moved to adjacent tapped hole
Use with either External or Internal Retaining Rings
Fixed tips are precision formed and induction hardened for accurate fit and long wear

Additional Features:

  • Use the largest diameter tip that will fit the retaining ring being removed or installed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.