Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.090 In Tip, 0 Deg

  • Mfr # J394

  • Zoro # G1819081


product price: $24.39
/ea

Key Features

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Internal
Number of Pieces
1
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J394
Zoro #
G1819081
UPC #
662679031817
Country of Origin
United States

Dimensions

Overall Length
9 in
Tip Dia.
0.09 in
For Bore Dia.
1-13/16 in to 3 in
For Minimum Bore Diameter
1 13/16 in
Tip Diameter
0.09 in
For Maximum Bore Diameter
3 in

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Internal
Number of Pieces
1
Item
Retaining Ring Plier
Handle Design
Cushion Grip
Tip Angle
0 Degrees
Spring Return
No
Standards
ASME B107.19
Plier Style
Internal
Tip Type
Fixed
Handle Color
Red
Plier Product Group
Pliers
Tip Shape
Round
Weight
0.47 lb
Non-Sparking
No
Replaceable Tips
No
Jaw Opening Type
Manual
Plier Type
Retaining Ring Pliers
Handle Style
Cushion Grip
For Ring Type
Internal
Plier Material
Steel
Steel Type
Carbon Steel
For Use With
Retaining Rings
Grip Style
Standard Cushion
Type
Internal

Description

Used with Internal Retaining Rings
Fixed tips are precision formed and induction hardened for accurate fit and long wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.