Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 0.090In Tip, 90 Deg

  • Mfr # J379

  • Zoro # G4782434


product price: $45.99
/ea

Key Features

Features
Precision Ground Tips
Material
Carbon Steel
Overall Length
8 5/8 in
Plier Item
Retaining Ring Convertible Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J379
Zoro #
G4782434
UPC #
662679031725
Country of Origin
United States

Dimensions

Overall Length
8 5/8 in
Tip Dia.
0.09 in
For Shaft Dia.
1-13/16 in to 3 in
For Bore Dia.
1-13/16 in to 3 in
For Minimum Shaft Diameter
1 1/2 in
For Maximum Shaft Diameter
1 3/4 in
For Minimum Bore Diameter
13/16 in
Tip Diameter
0.09 in
For Maximum Bore Diameter
3 in

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Convertible Pliers
Number of Pieces
1
Standards
ASME B107.500-2010
Tip Angle
90 Degrees
Plier Product Group
Pliers
Tip Type
Fixed
Plier Style
Convertible
Handle Color
Red
Handle Design
Cushion Grip
Item
Retaining Ring Plier
Spring Return
No
Weight
0.56 lb
Grip Style
Standard Cushion
Plier Type
Retaining Ring Pliers
Handle Style
Cushion Grip
Jaw Opening Type
Manual
Conversion Mechanism
Pivot Screw
Replaceable Tips
No
Plier Material
Steel
Non-Sparking
No
For Ring Type
External, Internal
Steel Type
Carbon Steel
For Use With
Retaining Rings
Tip Shape
Round
Type
Internal/External

Description

Converts from internal to external or vice versa, when pivot screw is moved to adjacent tapped hole
Use with either External or Internal Retaining Rings
Fixed tips are precision formed and induction hardened for accurate fit and long wear

Additional Features:

  • Use the largest diameter tip that will fit the retaining ring being removed or installed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.