Zoro Homepage

Retaining Ring Pliers External - 9-1/8"

  • Mfr # J395

  • Zoro # G2907992


product price: $27.19
/ea

Key Features

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - External
Number of Pieces
1
Standards
ASME B107.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J395
Zoro #
G2907992
UPC #
662679031824
Country of Origin
United States

Dimensions

Overall Length
9 1/8 in
For Shaft Dia.
1-1/2 in to 3-1/2 in
Tip Dia.
0.115 in
Tip Diameter
0.115 in
For Minimum Shaft Diameter
1 1/2 in
For Maximum Shaft Diameter
3 1/2 in

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - External
Number of Pieces
1
Standards
ASME B107.19
Tip Type
Fixed
Handle Color
Red
Item
Retaining Ring Plier
Tip Angle
0 Degrees
Plier Style
External
Spring Return
No
Plier Product Group
Pliers
Handle Design
Cushion Grip
For Use With
Retaining Rings
Weight
0.49 lb
Non-Sparking
No
Handle Style
Cushion Grip
Plier Material
Steel
Grip Style
Standard Cushion
For Ring Type
External
Replaceable Tips
No
Plier Type
Retaining Ring Pliers
Tip Shape
Round
Jaw Opening Type
Manual
Steel Type
Carbon Steel
Type
External

Description

Used with External Retaining Rings
Fixed tips are precision formed and induction hardened for accurate fit and long wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.