Zoro Homepage

Retaining Ring Pliers Internal - 6-1/2"

  • Mfr # J392

  • Zoro # G1984963


product price: $19.29
/ea

Key Features

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Internal
Number of Pieces
1
Standards
ASME B107.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J392
Zoro #
G1984963
UPC #
662679031794
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
For Bore Dia.
1-1/16 in to 1-3/4 in, 1-1/16 in to 1-3/4 in, 1-1/16 in to 1-3/4 in, 1-7/16 in to 2 in
Tip Dia.
0.07 in
For Maximum Bore Diameter
2 in
For Minimum Bore Diameter
1 1/16 in
Tip Diameter
0.07 in

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Internal
Number of Pieces
1
Item
Retaining Ring Plier
Standards
ASME B107.19
Plier Product Group
Pliers
Handle Design
Cushion Grip
Tip Angle
0 Degrees
Plier Style
Internal
Tip Type
Fixed
Handle Color
Red
Spring Return
No
Grip Style
Standard Cushion
Plier Material
Steel
Steel Type
Carbon Steel
For Use With
Retaining Rings
For Ring Type
Internal
Jaw Opening Type
Manual
Weight
0.19 lb
Tip Shape
Round
Replaceable Tips
No
Plier Type
Retaining Ring Pliers
Non-Sparking
No
Handle Style
Cushion Grip
Type
Internal

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.