Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retrieving Tool, Flexible, 13 1/2 In L

  • Mfr # J2344

  • Zoro # G2338034


product price: $14.79
/ea

Key Features

Features
Spring-loaded Plunger Actuates Jaws at end of Flexible Casing
Handle Material
Steel
Function
Position or Retrieve Small Metallic and Nonmetallic Objects
Length (In.)
13 1/2
Jaw Capacity (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2344
Zoro #
G2338034
UPC #
662679531041
Country of Origin
United States

Dimensions

Length (In.)
13 1/2
Compatible Thickness - Maximum
1/2 in
Compressed Length
13 1/2 in

Details

Item
Retrieving and Holding Tool
Features
Spring-loaded Plunger Actuates Jaws at end of Flexible Casing
Handle Material
Steel
Function
Position or Retrieve Small Metallic and Nonmetallic Objects
Jaw Capacity (In.)
1/2
Jaw Capacity
1/2 in
Product Type
Retrieving and Holding Tool
Shaft Type
Fixed
Handle Style
Spring Plunger
Flexibility
Flexible

Description

Designed to position or retrieve small objects
Spring loaded plunger actuates jaws at end of flexible casing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.