Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retrieving Tool, Flexible, 23 1/2 In L

  • Mfr # J2345

  • Zoro # G1418383


product price: $16.95
/ea

Key Features

Features
Spring-loaded Plunger Actuates Jaws at end of Flexible Casing
Handle Material
Steel
Jaw Capacity (In.)
1/2
Length (In.)
23 1/2
Function
Position or Retrieve Small Metallic and Nonmetallic Objects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2345
Zoro #
G1418383
UPC #
662679531058
Country of Origin
United States

Dimensions

Length (In.)
23 1/2
Compatible Thickness - Maximum
1/2 in
Compressed Length
23 1/2 in

Details

Item
Retrieving and Holding Tool
Features
Spring-loaded Plunger Actuates Jaws at end of Flexible Casing
Handle Material
Steel
Jaw Capacity (In.)
1/2
Function
Position or Retrieve Small Metallic and Nonmetallic Objects
Jaw Capacity
1/2 in
Product Type
Retrieving and Holding Tool
Flexibility
Flexible
Shaft Type
Fixed
Handle Style
Spring Plunger

Description

Designed to position or retrieve small objects
Spring loaded plunger actuates jaws at end of flexible casing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.