Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Puller Jaw, 6 In Reach

  • Mfr # J4056-6

  • Zoro # G6175741


product price: $23.89
/ea

Key Features

Jaw Style
Reversible
Reach - Maximum
6 in
Overall Length
7 in
Product Type
Reversible Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4056-6
Zoro #
G6175741
UPC #
662679470432
Country of Origin
United States

Dimensions

Overall Length
7 in

Details

Item
Reversible Puller Jaw,6 In Reach
Jaw Style
Reversible
Reach - Maximum
6 in
Product Type
Reversible Jaw

Description

Available in open stock as well in sets: J4235B, J4251, J4252, J4257

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.