Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 450 Rolling Cabinet, 11 Drawer, Black, Steel, 66" W x 27" D x 46" H J456646-11BK

450 Rolling Cabinet, 11 Drawer, Black, Steel, 66" W x 27" D x 46" H (Discontinued)

  • Mfr # J456646-11BK
  • Zoro # G2247327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J456646-11BK
Zoro #
G2247327
UPC #
076174407822
Country of Origin
Unknown

Dimensions

Width
66"
Depth
27"
Height
46"
Caster Size
6" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
11
Color
Black
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, 700 lb. Caster
Configuration
Center Bank: (1) 59"W x 24-3/4"D x 6"H, Left Bank: (2) 37-3/8"W x 24-3/4"D x 3"H, (2) 37-3/8"W x 24-3/4"D x 4"H, (1) 37-3/8"W x 24-3/4"D x 6"H, Right Bank: (2) 18-2/3"W x 24-3/4"D x 1-3/4"H, (2) 18-2/3"W x 24-3/4"D x 3"H, (1) 18-2/3"W x 24-3/4"D x 11"H
Caster Wheel Material
Polyurethane
Load Rating
700 lb.
Number of Shelves
1
Drawer Color
Black
Gauge
Bottom: 14, Side: 16, Drawers: 18
Work Surface Material
Vinyl
Locking System
Heavy Duty Locks with Tubular Key
Series
450
Finish
Powder Coated
Tool Box Duty Rating
Heavy Duty
Handles
Side Folding
Caster Type
(2) Fixed with Lock, (2) Swivel
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
81,972 cu. in.
Drawer Capacity
200 lb.

Description

Rolling Cabinet, 450 Series, Heavy Duty, Width 66 in, Depth 27 in, Height 46 in, Number of Drawers 11, Black, Drawer Color Black, Drawer Capacity 200 lb., Ball Bearing, Full Extension Drawer Slides, Powder Coated Finish, Storage Capacity 81,972 cu. in., Load Rating 700 lb., Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.