This item is Discontinued.

Proto 440 Rolling Cabinet, 4 Drawer, Red, Steel, 27" W x 18" D x 42" H J442742-4RD

440 Rolling Cabinet, 4 Drawer, Red, Steel, 27" W x 18" D x 42" H (Discontinued)

  • Mfr # J442742-4RD
  • Zoro # G3008634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J442742-4RD
Zoro #
G3008634
UPC #
076174406955
Country of Origin
Unknown

Dimensions

Width
27"
Depth
18"
Height
42"
Caster Size
5" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
4
Color
Red
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
Caster Type
(2) Fixed with Lock, (2) Swivel
Locking System
Standard Key Cylinder Lock
Number of Shelves
1
Tool Box Duty Rating
Standard Duty
Finish
Powder Coated
Storage Capacity
11,368 cu. in.
Caster Wheel Material
Polyurethane
For Use With
Mfr. No. J442710-4RD-IC Intermediate Chest, J442719-10RD-D or J442719-12RD-D Top Chests With Drop Front, J442719-8RD Top Chest
Load Rating
800 lb.
Work Surface Material
Vinyl
Drawer Capacity
100 lb.
Drawer Color
Red
Gauge
Bottom: 14, Side: 16, Drawers: 18
Handles
Tubular Metal Side
Configuration
Center Bank: (4) 23-1/4"W x 16-1/8"D x 3-15/16"H, Compartment: 24"W x 17"D x 14"H
Series
440
Drawer Slides
Ball Bearing

Description

Rolling Cabinet, 440 Series, Standard Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 4, Red, Drawer Color Red, Drawer Capacity 100 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 11,368 cu. in., Load Rating 800 lb., Caster Size 5 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Standard Key Cylinder Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.