This item is Discontinued.

Proto 450 Rolling Cabinet, 12 Drawer, Red, Steel, 50-1/2" W x 25" D x 41" H J455041-12RD

450 Rolling Cabinet, 12 Drawer, Red, Steel, 50-1/2" W x 25" D x 41" H (Discontinued)

  • Mfr # J455041-12RD
  • Zoro # G6043651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J455041-12RD
Zoro #
G6043651
UPC #
076174407488
Country of Origin
Unknown

Dimensions

Width
50-1/2"
Depth
25"
Height
41"
Caster Size
6" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
12
Color
Red
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, Double Wall Drawer Fronts, 700 lb. Caster
Tool Box Duty Rating
Heavy Duty
Drawer Slides
Ball Bearing, Full Extension
Number of Shelves
1
Gauge
Bottom: 14, Side: 16, Drawers: 18
Finish
Powder Coated
Configuration
Center Bank: (1) 44-7/16"W x 23"D x 4"H, Left Bank: (1) 28"W x 23"D x 1-3/4"H, (3) 28"W x 23"D x 4"H, (1) 28"W x 23"D x 6-7/16"H, Right Bank: (1) 13-7/16"W x 23"D x 1-3/4"H, (2) 13-7/16"W x 23"D x 3"H, (3) 13-7/16"W x 23"D x 4"H
Handles
Full Width Aluminum
Load Rating
2800 lb.
Locking System
Heavy Duty Locks with Tubular Key
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Wheel Material
Phenolic
Drawer Capacity
125 lb.
Drawer Color
Red
Series
450
Work Surface Material
Polyurethane
Storage Capacity
23,419 cu. in.

Description

Rolling Cabinet, 450 Series, Heavy Duty, Width 50 1/2 in, Depth 25 in, Height 41 in, Number of Drawers 12, Red, Drawer Color Red, Drawer Capacity 125 lb., Ball Bearing, Full Extension Drawer Slides, Powder Coated Finish, Storage Capacity 23,419 cu. in., Load Rating 2800 lb., Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Polyurethane, Caster Wheel Material Phenolic, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.