Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 450 Rolling Cabinet, 10 Drawer, Red, Steel, 50-1/2" W x 25" D x 41" H J455041-10RD

450 Rolling Cabinet, 10 Drawer, Red, Steel, 50-1/2" W x 25" D x 41" H (Discontinued)

  • Mfr # J455041-10RD
  • Zoro # G0161287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J455041-10RD
Zoro #
G0161287
UPC #
076174407471
Country of Origin
Unknown

Dimensions

Width
50-1/2"
Depth
25"
Height
41"
Caster Size
6" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
10
Color
Red
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, Double Wall Drawer Fronts, 700 lb. Caster
Configuration
Center Bank: (1) 44-7/16"W x 23"D x 4"H, Left Bank: (1) 28"W x 23"D x 1-3/4"H, (3) 28"W x 23"D x 4"H, (1) 28"W x 23"D x 6-7/16"H, Right Bank: (1) 13-7/16"W x 23"D x 1-3/4"H, (2) 13-7/16"W x 23"D x 4"H, (1) 13-7/16"W x 23"D x 11"H
Work Surface Material
Polyurethane
Locking System
Heavy Duty Locks with Tubular Key
Storage Capacity
23,779 cu. in.
Drawer Capacity
125 lb.
Load Rating
2800 lb.
Drawer Slides
Ball Bearing, Full Extension
Series
450
Caster Type
(2) Fixed with Lock, (2) Swivel
Gauge
Bottom: 14, Side: 16, Drawers: 18
Number of Shelves
1
Caster Wheel Material
Phenolic
Tool Box Duty Rating
Heavy Duty
Handles
Full Width Aluminum
Drawer Color
Red
For Use With
Mfr. No. J455027-12RD Top Chest
Finish
Powder Coated

Description

Rolling Cabinet, 450 Series, Heavy Duty, Width 50 1/2 in, Depth 25 in, Height 41 in, Number of Drawers 10, Red, Drawer Color Red, Drawer Capacity 125 lb., Ball Bearing, Full Extension Drawer Slides, Powder Coated Finish, Storage Capacity 23,779 cu. in., Load Rating 2800 lb., Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Polyurethane, Caster Wheel Material Phenolic, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.