This item is Discontinued.

Proto Jobsite Cabinet, Red, 34 in W x 25 in D x 23 in H J463423-5RD-RB

Jobsite Cabinet, Red, 34 in W x 25 in D x 23 in H (Discontinued)

  • Mfr # J463423-5RD-RB
  • Zoro # G9881471
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J463423-5RD-RB
Zoro #
G9881471
UPC #
662679111953
Country of Origin
United States

Dimensions

Width
34 in
Depth
25 in
Height
23 in
Overall Width
34 in
Overall Height
23 in
Overall Height with Lid Open
23 in
Overall Depth
24 in

Details

Item
Jobsite Cabinet
Material
Steel
Color
Red
Features
Lock-in-lock-out drawers; Tubular lock; Removable fork lift
Locking System
Keyed
Drawer Color
Red
Drawer Slides
Ball Bearing
Drawer Capacity
400 lb
Finish
Glossy Powder Coated
Number of Drawers
5
Tool Box Duty Rating
Industrial Premium
Includes
(2) Recessed Ring Handles, Drop Front, Forklift Accessible
Gauge
Drawers: 18, Sides: 16, Bottom: 13
Handle Type
Recessed Ring
Number of Shelves
0
Body Finish
Gloss
Load Capacity per Drawer
80 lb
Jobsite Storage Type
Jobsite Cabinet
Includes Casters
No
Body Gauge
16 ga
Total Storage Capacity
3.68 cu ft
Total Load Capacity
400 lb
Lid Style
Sealed Drop Front

Description

Jobsite Cabinet, Body Finish Gloss, Body Gauge 16 ga, Color Red, Features Lock-in-lock-out drawers; Tubular lock; Removable fork lift, Handle Type Recessed Ring, Includes (2) Recessed Ring Handles, Drop Front, Forklift Accessible, Includes Casters No, Jobsite Storage Type Jobsite Cabinet, Lid Style Sealed Drop Front, Load Capacity per Drawer 80 lb, Locking System Keyed, Material Steel, Number of Shelves 0, Overall Depth 24 in, Overall Height 23 in, Overall Height with Lid Open 23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.