540S Rolling Tool Cabinet, 12 Drawer, Safety Red and Gray, Steel, 27 in W x 18 in D x 42 in H (Discontinued)
- Mfr # J542742-12SG
- Zoro # G4016610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J542742-12SG
Zoro #
G4016610
UPC #
662679154257
Country of Origin
United States
Dimensions
Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Overall Depth
18 in
Caster Width
2 in
Overall Height
42 in
Overall Width
27 in
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Width Range
Less than 30 in Wide
Dimensions
27 in W x 18 in D x 42 in H
Overall Dimensions
27 in W x 18 in D x 42 in H
Description
Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 12, Red, Drawer Color Gray, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 9,420 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type Rigid, Swivel, Keyed, Easy Grip Steel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.