Zoro Homepage
This item is Discontinued.
Proto 540S Rolling Tool Cabinet, 6 Drawer, Gloss Black, Steel, 41 in W x 18 in D x 42 in H J544142-6BK

540S Rolling Tool Cabinet, 6 Drawer, Gloss Black, Steel, 41 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J544142-6BK
  • Zoro # G4324227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J544142-6BK
Zoro #
G4324227
UPC #
662679153939
Country of Origin
United States

Dimensions

Width
41 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 41 in, Depth 18 in, Height 42 in, Number of Drawers 6, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 15,588 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Heavy Duty Keys, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.