Zoro Homepage
This item is Discontinued.
Proto 540S Rolling Tool Cabinet, 14 Drawer, Gloss Blue, Steel, 54 in W x 18 in D x 42 in H J545442-14BL

540S Rolling Tool Cabinet, 14 Drawer, Gloss Blue, Steel, 54 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J545442-14BL
  • Zoro # G4324358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J545442-14BL
Zoro #
G4324358
UPC #
662679153823
Country of Origin
United States

Dimensions

Width
54 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Dimensions
54 in W x 18 in D x 42 in H
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Overall Dimensions
54 in W x 18 in D x 42 in H

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 54 in, Depth 18 in, Height 42 in, Number of Drawers 14, Blue, Drawer Color Blue, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 22,248 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.