Zoro Homepage
This item is Discontinued.
Proto 540S Rolling Tool Cabinet, 12 Drawer, Gloss Red, Steel, 27 in W x 18 in D x 42 in H J542742-12RD

540S Rolling Tool Cabinet, 12 Drawer, Gloss Red, Steel, 27 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J542742-12RD
  • Zoro # G4323938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542742-12RD
Zoro #
G4323938
UPC #
662679154288
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
12
Color
Gloss Red
Material
Steel
Includes
Drawer Liners
Features
Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Tool Box Duty Rating
Heavy Duty
Handles
Easy Grip Steel
Configuration
Center Bank: (1) 11-1/8 in W x 16-1/8 in D x 3-15/16 in H, (4) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (2) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H, Left Bank: (2) 5 in W x 16-1/8 in D x 1-7/8 in H, Right Bank: (2) 5 in W x 16-1/8 in D x 1-7/8 in
Number of Shelves
0
Caster Wheel Material
Polyurethane
Series
540S
Drawer Capacity
200 lb
Tool Storage Type Included
Rolling Cabinet
Finish
Gloss
Caster Type
(2) Fixed with Lock, (2) Swivel
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
9,420 cu in
Drawer Color
Red
For Use With
Proto 540 Series
Load Rating
1800 lb
Locking System
Heavy Duty Keys
Work Surface Material
Steel, Vinyl
Gauge
18 ga.

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 12, Red, Drawer Color Red, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 9,420 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Heavy Duty Keys, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.