Zoro Homepage

Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV4239RD14RG

  • Zoro # G8278964


product price: $2,298.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Number of Drawers
14
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTV4239RD14RG
Zoro #
G8278964
UPC #
662679191559
Country of Origin
United States

Dimensions

Width
42 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Depth
22 3/8 in
Overall Height
38 1/2 in
Overall Width
42 in
Caster Size
6 in x 2 in
Width Range
40 in to 49 in Wide
Caster Width
2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Overall Dimensions
42 in W x 22 3/8 in D x 38 1/2 in H
Dimensions
42 in W x 22 3/8 in D x 38 1/2 in H

Description

Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 41 1/2 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 14, Red, Drawer Color Gray, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 12,427 cu in, Load Rating 1,800 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.