Zoro Homepage
This item is Discontinued.
Proto 440 Rolling Cabinet, 7 Drawer, Blue, Steel, 27" W x 18" D x 42" H J442742-7BL

440 Rolling Cabinet, 7 Drawer, Blue, Steel, 27" W x 18" D x 42" H (Discontinued)

  • Mfr # J442742-7BL
  • Zoro # G0694410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J442742-7BL
Zoro #
G0694410
UPC #
662679101442
Country of Origin
United States

Dimensions

Width
27"
Depth
18"
Height
42"
Caster Size
5" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
7
Color
Blue
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
Full Length Aluminum Drawer Pulls
Drawer Slides
Ball Bearing
Drawer Color
Blue
Handles
Tubular Steel Side
Locking System
Standard Lock
Caster Type
(2) Fixed with Lock, (2) Swivel
Storage Capacity
11,159 cu. in.
Number of Shelves
0
For Use With
Proto Tools
Series
440
Finish
Powder Coated
Work Surface Material
Vinyl
Caster Wheel Material
Polyurethane
Tool Box Duty Rating
Standard Duty
Load Rating
1800 lb.
Drawer Capacity
100 lb.
Gauge
Bottom: 14, Side: 16, Drawers: 18
Configuration
Center Bank: (2) 23-1/4"W x 16-1/8"D x 1-7/8"H, (4) 23-1/4"W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"H

Description

Rolling Cabinet, 440 Series, Standard Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 7, Blue, Drawer Color Blue, Drawer Capacity 100 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 11,159 cu. in., Load Rating 1800 lb., Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Standard Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.