Zoro Homepage
This item is Discontinued.
Proto 450 Rolling Cabinet, 3 Drawer, Red, Steel, 39-1/2" W x 23" D x 46" H J459000-3RD

450 Rolling Cabinet, 3 Drawer, Red, Steel, 39-1/2" W x 23" D x 46" H (Discontinued)

  • Mfr # J459000-3RD
  • Zoro # G2170290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J459000-3RD
Zoro #
G2170290
UPC #
662679997557
Country of Origin
Unknown

Dimensions

Width
39-1/2"
Depth
23"
Height
46"
Caster Size
5" x 2"

Description

Rolling Cabinet, 450 Series, Standard Duty, Width 39 1/2 in, Depth 23 in, Height 46 in, Number of Drawers 3, Red, Drawer Color Red, Drawer Capacity 100 lb., Ball Bearing Drawer Slides, Gloss Finish, Storage Capacity 23,808 cu. in., Load Rating 750 lb., Caster Size 5 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Plastic, Caster Type (2) Fixed with Lock, (2) Swivel, Single Barrel Lock, Tubular Metal Side Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.