Zoro Homepage
This item is Discontinued.
Proto 440 Rolling Cabinet, 11 Drawer, Red, Steel, 27" W x 18" D x 42" H J442742-11RD

440 Rolling Cabinet, 11 Drawer, Red, Steel, 27" W x 18" D x 42" H (Discontinued)

  • Mfr # J442742-11RD
  • Zoro # G3350191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J442742-11RD
Zoro #
G3350191
UPC #
076174406986
Country of Origin
Unknown

Dimensions

Width
27"
Depth
18"
Height
42"
Caster Size
5" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
11
Color
Red
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
Locking System
Standard Key Cylinder Lock
Work Surface Material
Vinyl
Tool Box Duty Rating
Standard Duty
Drawer Color
Red
Storage Capacity
10,054 cu. in.
Drawer Slides
Ball Bearing
Caster Wheel Material
Polyurethane
Number of Shelves
1
Series
440
Finish
Powder Coated
Configuration
Left Bank: (2) 11-1/8"W x 16-1/8"D x 1-7/8"H, Right Bank: (2) 11-1/8"W x 16-1/8"D x 1-7/8"H, Center Bank: (4) 23-1/4"W x 16-1/8"D x 1-7/8"H, (2) 23-1/4"W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"H
Caster Type
(2) Fixed with Lock, (2) Swivel
For Use With
Mfr. No. J442710-4RD-IC Intermediate Chest, J442719-10RD-D or J442719-12RD-D Top Chests With Drop Front, J442719-8RD Top Chest
Load Rating
2200 lb.
Handles
Tubular Metal Side
Drawer Capacity
100 lb.
Gauge
Bottom: 14, Side: 16, Drawers: 18

Description

Rolling Cabinet, 440 Series, Standard Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 11, Red, Drawer Color Red, Drawer Capacity 100 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 10,054 cu. in., Load Rating 2200 lb., Caster Size 5 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Standard Key Cylinder Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.