Zoro Homepage
This item is Discontinued.
Proto 440 Rolling Cabinet, 14 Drawer, Black, Steel, 54" W x 18" D x 42" H J445442-14BK

440 Rolling Cabinet, 14 Drawer, Black, Steel, 54" W x 18" D x 42" H (Discontinued)

  • Mfr # J445442-14BK
  • Zoro # G2247351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J445442-14BK
Zoro #
G2247351
UPC #
076174407341
Country of Origin
Unknown

Dimensions

Width
54"
Depth
18"
Height
42"
Caster Size
5" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
14
Color
Black
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Heavy-Duty Key, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, Heavy-Duty 2-1/2" Lip, 450 lb. Caster
Storage Capacity
40,824 cu. in.
Number of Shelves
1
Load Rating
450 lb.
Work Surface Material
Vinyl
Finish
Powder Coated
Gauge
Bottom: 14, Side: 16, Drawers: 18
Configuration
Left Bank: (2) 23-1/4"W x 16-1/8"D x 1-7/8"H, (4) 23-1/4"W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 1-1/16"H, Right Bank: (2) 23-1/4"W x 16-1/8"D x 1-7/8"H, (4) 23-1/4"W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"H
Series
440
Caster Wheel Material
Polyurethane
Handles
Side Folding
Drawer Color
Black
Locking System
High Security Tubular Keyed Lock
Drawer Slides
Ball Bearing, Full Extension
Drawer Capacity
100 lb.
Caster Type
Polyurethane
Tool Box Duty Rating
Standard Duty

Description

Rolling Cabinet, 440 Series, Standard Duty, Width 54 in, Depth 18 in, Height 42 in, Number of Drawers 14, Black, Drawer Color Black, Drawer Capacity 100 lb., Ball Bearing, Full Extension Drawer Slides, Powder Coated Finish, Storage Capacity 40,824 cu. in., Load Rating 450 lb., Caster Size 5 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, High Security Tubular Keyed Lock, Side Folding Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.