Zoro Homepage
This item is Discontinued.
Proto 450 Rolling Cabinet, 8 Drawer, Red, Steel, 50-1/2" W x 25" D x 41" H J455041-8RD-2S

450 Rolling Cabinet, 8 Drawer, Red, Steel, 50-1/2" W x 25" D x 41" H (Discontinued)

  • Mfr # J455041-8RD-2S
  • Zoro # G9860602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J455041-8RD-2S
Zoro #
G9860602
UPC #
076174407501
Country of Origin
Unknown

Dimensions

Width
50-1/2"
Depth
25"
Height
41"
Caster Size
6" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
8
Color
Red
Material
Steel
Includes
Vinyl Top, Drawer Liners
Features
Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, Double Wall Drawer Fronts, 700 lb. Caster
Work Surface Material
Vinyl
Locking System
Heavy Duty Locks with Tubular Key
Drawer Slides
Ball Bearing, Full Extension
Drawer Capacity
125 lb.
Tool Storage Type Included
Rolling Cabinet
Configuration
Center Bank: (1) 44-7/16"W x 23"D x 4"H, Left Bank: (4) 28"W x 23"D x 1-3/4"H, (3) 28"W x 23"D x 4"H, Right Bin: 13-7/16"W x 23"D x 18"H with (2) 1-1/2"H Drawer
Number of Shelves
2
Drawer Color
Red
Storage Capacity
18,920 cu. in.
Finish
Powder Coated
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Wheel Material
Phenolic
Load Rating
2800 lb.
Tool Box Duty Rating
Heavy Duty
Handles
Full Width Aluminum
Series
450

Description

Rolling Cabinet, 450 Series, Heavy Duty, Width 50 1/2 in, Depth 25 in, Height 41 in, Number of Drawers 8, Red, Drawer Color Red, Drawer Capacity 125 lb., Ball Bearing, Full Extension Drawer Slides, Powder Coated Finish, Storage Capacity 18,920 cu. in., Load Rating 2800 lb., Caster Size 6 in x 2 in, Number of Shelves 2, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Phenolic, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.