SAE L Key Hex Key, 1/4 in Tip Size, 3 1/4 in Long, 1 1/8 in Short

  • Mfr # J46116

  • Zoro # G1941051


product price: $0.66
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J46116
Zoro #
G1941051
UPC #
00662679534301
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Arm Length
3 1/4 in
Handle Length
3 in
Long Arm Length
3 1/4 in
Length Family
Long
Short Arm Length
1 1/8 in
Short-Arm-Length
1 1/8 in
Arm-Length
3 1/4 in
Long-Arm-Length
3 1/4 in
Arm Length - Short
1 1/8 in
Arm Length - Long
3 1/4 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
L
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Handle Material
Steel
Tether Style
Tether Capable
Key Shape
L
Corrosion Resistant
Yes
Tether Ready
No
Non-Magnetic
No
Number of Ball Ends
0
Fastener Holding
No
End Shape
Hex
Driver Material
Alloy Steel
Insulated
No
Grip Style
Plain
Non-Sparking
No
Number of Tips
2
Standards
ASME B18.3
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Proto

Description

Hex Key has a .028" hex bit size
1–1/4" long arm
1/8" short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.