SAE Plain Hex Key Hex Key, 3/32" Tip Size, 6 3/4 in Long, 1 1/4 in Short
Mfr # J46406-TT
Zoro # G7106084
product price: $23.29
/eaKey Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J46406-TT
Zoro #
G7106084
UPC #
662679118921
Country of Origin
United States
Dimensions
Tip Size
3/32"
Handle Length
3 in
Arm Length
6 in
Length Family
Long
Long Arm Length
6 3/4 in
Short Arm Length
1 1/4 in
Handle-Length
3"
Long-Arm-Length
6-3/4"
Arm-Length
6"
Short-Arm-Length
1-1/4"
Arm Length - Long
6 3/4 in
Arm Length - Short
1 1/4 in
Description
T-handle design for greater torque.
Each tethered ready t-handle features a tool collar that tightly attaches to the bar and provides 360 degrees of tool movement.
Cushion grip handle provides added comfort.
Additional Features:
- Hex size printed on handle for easy size identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.