Shop PROTO

SAE Plain Hex Key Hex Key, 7/64" Tip Size, 3 9/16 in Long, 23/32 in Short

  • Mfr # J46207
  • Zoro # G9482426

product price: 
$
0.36
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J46207
Zoro #
G9482426
UPC #
662679534417
Country of Origin
United States

Dimensions

Tip Size
7/64"
Handle Length
3 in
Arm Length
3 9/16 in
Long Arm Length
3 9/16 in
Short Arm Length
23/32 in
Length Family
Long
Arm-Length
3-9/16"
Long-Arm-Length
3-9/16"
Short-Arm-Length
23/32"
Handle-Length
23/32"
Arm Length - Long
3 9/16 in
Arm Length - Short
23/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Color
Black
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Nonsparking
No
Working Angle
90 Degrees
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ASME B18.3
Tether Style
Tether Capable
Insulated
No
End Shape
Hex
Number of Tips
2
Non-Sparking
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Key Shape
L
Non-Magnetic
No
Driver Material
Alloy Steel
Tether Ready
Yes
Fastener Holding
No
Standards
ASME B18.3
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
Proto
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

This Long Hex Key has a .050" hex bit size
2–7/8" long arm
1/2" short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.