Shop ATD TOOLS
See all product information
Create Account
ATD 4-Piece Scraper Set
- Mfr # 7527
- Zoro # G212427326
product price:Â
$
23.75
/ea
Key Features
Overall Length
12.6 in
Width
7.9 in
Includes
(1) 3-Position Safety Scraper; (1) Extended Razor Scraper Blade; (2) Mini Razor Blade Scrapers
Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527
- Zoro #
- G212427326
- UPC #
- 663126075279
- Country of Origin
- China
- Includes
- (1) 3-Position Safety Scraper; (1) Extended Razor Scraper Blade; (2) Mini Razor Blade Scrapers
Dimensions
- Overall Length
- 12.6 in
- Width
- 7.9 in
- Depth
- 1.1 in
Description
4-Piece Scraper Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.