Zoro Homepage
This item is Discontinued.
Proto SAE Plain Hex Key, 7/64" Tip Size, 4 3/4 in Long, 25/32 in Short J46407-TT

SAE Plain Hex Key, 7/64" Tip Size, 4 3/4 in Long, 25/32 in Short (Discontinued)

  • Mfr # J46407-TT
  • Zoro # G6493076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J46407-TT
Zoro #
G6493076
UPC #
662679118938
Country of Origin
United States

Dimensions

Arm Length
6 in
Handle Length
3 in
Tip Size
7/64"
Short Arm Length
25/32 in
Length Family
Long
Long Arm Length
4 3/4 in
Handle-Length
3"
Long-Arm-Length
4-3/4"
Short-Arm-Length
25/32"
Arm-Length
6"

Description

Hex Key, Tip Size 7/64 in, Long Arm Length 4 3/4 in, Short Arm Length 25/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.