Zoro Homepage

SAE Plain Hex Key Hex Key, 5/64" Tip Size, 6 1/16 in Long, 1 1/16 in Short

  • Mfr # J46405-TT

  • Zoro # G6852343


product price: $17.99
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J46405-TT
Zoro #
G6852343
UPC #
662679118914
Country of Origin
United States

Dimensions

Tip Size
5/64"
Arm Length
6 in
Handle Length
3 in
Short Arm Length
1 1/16 in
Long Arm Length
6 1/16 in
Length Family
Long
Arm-Length
6"
Short-Arm-Length
1-1/16"
Handle-Length
3"
Long-Arm-Length
6-1/16"

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Material
Plastic
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ASME B18.3
Nonsparking
No
Blade Material
Alloy steel
Handle Color
Red
Working Angle
90 Degrees
Tether Capable
Tether Ready
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Ready
Number of Ball Ends
0
Standards
ASME B18.3
Number of Tips
1
Tether Ready
Yes
Non-Sparking
No
Driver Material
Alloy Steel
End Shape
Hex
Corrosion Resistant
Yes
Fastener Holding
No
Insulated
No
Grip Style
Cushion
Non-Magnetic
No
Key Shape
T-Shape

Description

T-handle design for greater torque.
Each tethered ready t-handle features a tool collar that tightly attaches to the bar and provides 360 degrees of tool movement.
Cushion grip handle provides added comfort.

Additional Features:

  • Hex size printed on handle for easy size identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.