Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Combination Flare Nut Wrench 3/4" - 12 Point

  • Mfr # J3757T

  • Zoro # G6147267


product price: $38.29
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3757T
Zoro #
G6147267
UPC #
662679051327
Country of Origin
United States

Dimensions

Wrench Head Sizes
3/4 in
Overall Length
9 1/4 in
Head Size
3/4 in
Head Thickness
1/2 in, 17/32 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Spline, Square
SAE or Metric
SAE
Number of Points
12
Finish
Satin
Item
Flare Nut Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Alloy Steel
Wrench Material
Steel
Offset
15 Degrees
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Color
Silver
Nonsparking
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Weight
0.46 lb
Opening Type
12-Point Flare Nut
Handle Type
Slip Resistant
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Head Offset Angle
15 Degrees
Measurement Type
SAE
Ratcheting
No
Non-Magnetic
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point flare nut box end allows for fine indexing, helping to improve speed and access
Fits 4, 6 and 12 point fasteners

Additional Features:

  • Flare nut box end incorporates the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.